missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Stainless Steel Wire Basket for Vertical Autoclaves

Product Code. p-200007386 Shop All Tuttnauer Products
Click to view available options
For Use With (Equipment):
2840 Vertical Autoclave
3850 Vertical Autoclave
5050 Vertical Autoclave
5075 Vertical Autoclave
Dimensions (L x W):
250 x 190 mm
250 x 380 mm
357 x 220 mm
357 x 330 mm
465 x 235 mm
465 x 350 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17859548

Brand: Tuttnauer BSK4110001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel mesh wire basket for bottles and general use.

  • Stainless Steel wire basket

Specifications

Description Maximum number of baskets: 2
Capacity (English) 2.1 gal.
Capacity (Metric) 9.5 L
Depth (Metric) Chamber 19 cm
Dimensions (L x W) 250 x 190 mm
Depth (English) Chamber 7.6 in.
For Use With (Equipment) 2840 Vertical Autoclave
Length (English) 9.8 in.
Length (Metric) 25 cm
Product Type Autoclave Basket
Dimensions (Dia. x H) 250 x 190 mm
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.