missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Wire Basket, Square
Click to view available options
Dimensions (L x W x H):
150 x 150 x 150 mm
160 x 160 x 160 mm
180 x 180 x 180 mm
200 x 200 x 150 mm
200 x 200 x 200 mm
250 x 150 x 150 mm
300 x 200 x 150 mm
400 x 300 x 200 mm
Array:
160 mm
180 mm
200 mm
250 mm
300 mm
400 mm
Unit Size:
Each
Description
- Stainless steel
- Square
- Flat bottom for stability
Specifications
Specifications
| Product Type | Wire Basket |
| Array | 160 mm |
| Dimensions (L x W) | 160 L x160 Wmm |
| Dimensions (L x W x H) | 160 x 160 x 160 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction