missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Stainless Steel Wire Brush
Shop All Micronova Products
Click to view available options
Length (Metric):
40.6 cm
50.8 cm
53.3 cm
71.1 cm
183 cm
Diameter (Metric) Bristle:
0.64 cm
1.2 cm
1.9 cm
1.9 to 3.8 cm
2.5 cm
5.1 cm
5.72 cm
6.35 mm to 19.05 mm
Product Type:
Brush
Cleaning Brush
Fan Tip Brush
J-Shaped Brush
S-Shaped Brush
Unit Size:
Each
Description
Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.
- Nylon bristle brushes with a stainless steel wire core
- Ideal for valves, tubing, cylinders and narrow chambers
- Flexible to bend through fittings but stiff enough to remove residues
- Tapered versions add cleaning versatility
- Available in a range of diameters from 0.25 to 2 inches
Specifications
Specifications
| Product Type | Cleaning Brush |
| Bristle Material | Nylon |
| Bristle Type | Light Stiffness |
| Color-coded | No |
| Handle Material | Stainless Steel Wire |
| Handle Type | Wire-wound with Loop |
| Tip Type | Fan Tip |
| Sterility | Non-sterile |
| Appearance | Nylon bristle brushes with a stainless steel wire core |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction