missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Stainless Steel Wire Brush

Product Code. 15723014 Shop All Micronova Products
Click to view available options
Length (Metric):
40.6 cm
50.8 cm
53.3 cm
71.1 cm
183 cm
Diameter (Metric) Bristle:
0.64 cm
1.2 cm
1.9 cm
1.9 to 3.8 cm
2.5 cm
5.1 cm
5.72 cm
6.35 mm to 19.05 mm
Product Type:
Brush
Cleaning Brush
Fan Tip Brush
J-Shaped Brush
S-Shaped Brush
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15723014

Brand: Micronova™ BRWM341512

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.

Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.

  • Nylon bristle brushes with a stainless steel wire core
  • Ideal for valves, tubing, cylinders and narrow chambers
  • Flexible to bend through fittings but stiff enough to remove residues
  • Tapered versions add cleaning versatility
  • Available in a range of diameters from 0.25 to 2 inches

Specifications

Product Type Fan Tip Brush
Bristle Material Nylon
Bristle Type Medium Stiffness
Color-coded No
Handle Material Stainless Steel Wire
Handle Type Wire-wound with Loop
Tip Type Fan Tip
Sterility Non-sterile
Appearance Tapered Fan Tip, Nylon bristle brushes with a stainless steel wire core
Autoclavable Autoclavable
Care Instructions Item can be cleaned after use and hung up for optimal drying and sanitation purposes.
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Conformance; FDA Approved Materials
Color White
Content And Storage Store in a dry area, at ambient temperature with ideal air flow.
Diameter (English) 0.75 to 1.5 in.
Diameter (English) Bristle 0.75 to 1.5 in.
Diameter (Metric) 1.9 to 3.8 cm
Diameter (Metric) Bristle 1.9 to 3.8 cm
Dimensions (L x W x H) 28 in. x (0.75 to 1.5 in.) x (0.75 to 1.5 in.) (71.1 cm x (1.9 to 3.8 cm) x (1.9 to 3.8 cm)
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) Cleaning parts, tubing and hard to reach areas.
Includes Handle/Included, Part of Brush
Length (English) 28 in.
Length (English) Brush 12 in.
Length (English) Handle 16 in
Length (Metric) 71.1 cm
Length (Metric) Brush 30.4 cm
Length (Metric) Handle 40.7 cm
Material Nylon, Stainless Steel
Packaging Each brush is individually packaged
Quantity 12/Cs.
Resistant To Standard disinfectants and cleaning solutions
Size 10 x 6 in.
Width (English) Bristle 0.75 to 1.5 in.
Width (Metric) Bristle 1.9 to 3.8 cm
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.