Learn More
Micronova™ Stainless Steel Wire Brush

Durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.
£10.90 - £985.00
Specifica
Bristle Material | Nylon |
---|---|
Sterility | Non-sterile |
Certifications/Compliance | ISO 9001 Certified Facility; Certificate of Conformance; FDA Approved Materials |
Content And Storage | Store in a dry area, at ambient temperature with ideal air flow. |
Disposable | Reusable |
Codice del prodotto | Marca | Product Type | Length (Metric) | Diameter (Metric) Bristle | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Product Type | Length (Metric) | Diameter (Metric) Bristle | Price | Quantity & Availability | |||||
15773004
|
Micronova™
BRWL-149 |
Cleaning Brush | 40.6 cm | 0.64 cm | N/A | ||||||
15783004
|
Micronova™
BRWM-125 |
Cleaning Brush | 40.6 cm | 1.2 cm | N/A | ||||||
15793004
|
Micronova™
BRWM-16BR |
Brush | 40.6 cm | 2.5 cm | N/A | ||||||
15703014
|
Micronova™
BRWM-22 |
Cleaning Brush | 40.6 cm | 5.1 cm | N/A | ||||||
15763004
|
Micronova™
BRWL-14349 |
Cleaning Brush | 50.8 cm | 6.35 mm to 19.05 mm | N/A | ||||||
15715498
|
Micronova™
BRWM-12572 |
Cleaning Brush | 183 cm | 1.2 cm | N/A | ||||||
15501755
![]() |
Micronova™
BRWM-22512J |
J-Shaped Brush | 40.6 cm | 5.72 cm |
£43.35
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
|||||
15713014
|
Micronova™
BRWM-22512S |
S-Shaped Brush | 53.3 cm | 5.72 cm |
£48.25
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
|||||
15690699
|
Micronova™
BRWL-349 |
Cleaning Brush | 50.8 cm | 1.9 cm | N/A | ||||||
15723014
|
Micronova™
BRWM-341512 |
Fan Tip Brush | 71.1 cm | 1.9 to 3.8 cm | N/A | ||||||
15733014
|
Micronova™
BRWM-345 |
Fan Tip Brush | 40.6 cm | 1.9 cm | N/A | ||||||
Description
Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.
- Nylon bristle brushes with a stainless steel wire core
- Ideal for valves, tubing, cylinders and narrow chambers
- Flexible to bend through fittings but stiff enough to remove residues
- Tapered versions add cleaning versatility
- Available in a range of diameters from 0.25 to 2 inches
Specifications
Nylon | |
ISO 9001 Certified Facility; Certificate of Conformance; FDA Approved Materials | |
Reusable | |
No | |
Standard disinfectants and cleaning solutions |
Non-sterile | |
Store in a dry area, at ambient temperature with ideal air flow. | |
Non-filtered | |
Each brush is individually packaged |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.