missing translation for 'onlineSavingsMsg'
Learn More

Manutan Stainless steel wire rope, 20m long x 6mm diameter, 7x19

Brand:  Manutan A341508

Encompass_Preferred

Product Code. 12886208

  • £119.67 / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from high grade stainless steel to AISI 316 standards. Corrosion resistant ideal for outdoor use. 1 x 19 wire rope - rigid construction, suitable for basic rigging. 7 x 19 wire rope - flexible construction, suitable for when rope needs to be looped or passed round an object.
  • Coil
  • Length: 20m
  • Maximum rope diameter: 6mm
  • WLL: 2040kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers