missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Stainless steel wire rope, 20m long x 8mm diameter, 7x19
Brand: Manutan A341510
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Manufactured from high grade stainless steel to AISI 316 standards. Corrosion resistant ideal for outdoor use. 1 x 19 wire rope - rigid construction, suitable for basic rigging. 7 x 19 wire rope - flexible construction, suitable for when rope needs to be looped or passed round an object.- Coil
- Length: 20m
- Maximum rope diameter: 8mm
- WLL: 3630kg