missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Worm-Threaded Hose Clips
Manufactured from stainless steel 1.4016.
£19.20 - £29.10
Specifications
Product Type | Worm-Threaded Hose Clip |
---|---|
Material | Stainless Steel |
For Use With | Hoses |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10595624
|
Buerkle™
8677-0812 |
8 to 12 mm dia. |
£24.66
Pack of 10 |
In Stock
Log in to see stock. |
|||||
16616703
|
Buerkle™
8677-2540 |
25 to 40 mm |
£20.79
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15784068
|
Buerkle™
8677-2032 |
20 to 32 mm dia. |
£19.20
Pack of 10 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10428151
|
Buerkle™
8677-1016 |
10 to 16 mm dia. |
£20.54
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10263020
|
Buerkle™
8677-1220 |
12 to 20 mm dia. |
£27.92
Pack of 10 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
10550784
|
Buerkle™
8677-1625 |
16 to 27 mm dia. |
£29.10
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- With screw thread
- Screw is zinc-coated
Specifications
Worm-Threaded Hose Clip | |
Stainless Steel | |
Hoses |