missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless SteelHC-75 (H+) Cation Exchange Column
Brand: Hamilton™ 79544
Code : 16
Additional Details : Weight : 0.26800kg
Specifications
7.8 mm | |
400 psi | |
1 Ea. | |
HC-75 (H+) | |
Stainless Steel |
305 mm | |
9 μm | |
L17 | |
PSDVB/Sulfonic Acid | |
Anion Exchange Column |