missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Storage Drum

Product Code. p-7138921 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
10 L
25 L
50 L
100 L
150 L
200 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15849581

Brand: Sampling Systems™ A12610

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Robust, hygienic design makes them suitable for the most demanding of applications. Samping Systems™ Stainless Storage Drum has a very high quality finish and is supplied with sturdy side handles, lid, gasket and clamband.

  • Open top pharmaceutical and chemical grade drums with lids
  • Sizes from 5L to 200L (larger sizes available on request)
  • High quality, heavy duty construction
  • Product contact parts made from 316L Stainless Steel
  • Crevice free interior
  • Lid secured with clampband (304 Stainless Steel)
  • Lid gasket - FDA acceptable silicone rubber
  • Hygienic top rim
  • Supplied with side handles
  • Fully welded GMP correct construction

Specifications

Product Type Storage Container
Capacity (Metric) 10 L
Material Stainless Steel
Includes Lid, Clamp and Silcone Seal
Height (Metric) 280 mm
Diameter (Metric) Inner 223 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.