Learn More
Thermo Scientific™ Stand for 8-Channel Screw Cap Decapper
Stand for use with the Thermo Scientific™ 8-Channel Screw Cap Decapper. Manual decapper allows you to process a full rack of screw-capped lab tubes in less than one minute.
Brand: Thermo Scientific™ 4106
145.42 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with the ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.
Features:
- Improves processing throughput of manual procedures with automated column-wise decapping and capping in just four seconds
- Ensures reproducibility by capping all tubes to the optimal torque level specified for the tube
- Allows anyone in the lab to cap or decap tubes with a lightweight, easy-to-use and ergonomic design
- Stand allows easy storage of removed caps during sample processing steps
- Virtually always available for use with long battery life and quick recharge time
Specifications
Minimum 20 Racks, Cap and Decap | |
8-Channel | |
9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm) | |
2 in. | |
9.87 in. | |
0.97 lb. | |
1 | |
Manual via Toggle Switch | |
110/240 V | |
9.5 cm |
Thermo Scientific™ 8-Channel Screw Cap Decapper (4105MAT, 4105NUN). | |
Stand for Capper/Decapper | |
110 to 240V 50/60Hz | |
5 cm | |
25.1 cm | |
0.44 kg | |
1 | |
90 min. | |
3.76 in. |