missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Stand Rod for Overhead Stirrers
Stand Rod for Overhead Stirrers is compatible with Caframo™ A110 Stand Base (14-638-265) Heavy-duty Stand Base. Accommodates taller mixing vessels and more complex configurations.
£131.06
Specifications
Diameter (English) Shaft | 1 in. |
---|---|
Type | Support Rod |
Material | Stainless Steel |
Description
- Replacement rod for standard A110 Stand (14-500-354 and 14-500-2)
- Also compatible with Caframo A110BASE (14-638-265) Heavy-Duty stand base
- Composed of 304 stainless steel tube, 1 in (25 mm) dia.
- Accommodates taller mixing vessels
Specifications
1 in. | |
Support Rod | |
Stainless Steel |