missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Standard Conical Bioprinting Nozzles
These Standard Conical Bioprinting Nozzles are designed fo use with Matribot™ Bioprinter. They are made from polypropylene, have a female Luer connector, and are available in 22G, 25G, and 27G.
£50.30
Specifications
Product Type | Bioprinting Nozzle |
---|---|
Material | Polypropylene |
Description | Feature Female Luer Connector |
Length (English) | 1.26 in. |
Length (Metric) | 32 mm |
Product Code | Brand | Gauge | Nozzle Diameter (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gauge | Nozzle Diameter (Metric) | Color | Price | Quantity & Availability | |||
17790789
|
Corning™
6167 |
22 G | 410 μm | Blue |
£50.30
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
17780789
|
Corning™
6166 |
25 G | 250 μm | Red |
£50.30
Pack of 50 |
In Stock
Log in to see stock. |
|||
17770789
|
Corning™
6165 |
27 G | 200 μm | Clear |
£50.30
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
- Made of polypropylene
- Feature a female Luer connector
- Available in 22 G, 25 G, and 27 G.
Specifications
Bioprinting Nozzle | |
Feature Female Luer Connector | |
32 mm |
Polypropylene | |
1.26 in. | |
50 Nozzles |