missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Standard Float Switch

Install from the top of your tank, attach your own conduit to protect wiring

Brand:  Cole-Parmer™ 07187-06

Product Code. 11868661

  • £94.45 / Each
Estimated Shipment: 05-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • All models accept 120/240 VAC and operate as NO or NC switches except where noted
  • Relay Output: at 24 VDC: 0.3 A; at 120 VAC: 0.17
  • Min Secific Gravity: 0.9
  • Switches include 24 in. leads (except 07187-12 which has 72 in. leads)
  • If your level control system exceeds the current rating in the table, use a controller with your switch
Specifications

Specifications

Polypropylene
24 in. Cable
-40°C
2.09375 in.
150 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers