missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Standard Fluid Transfer Assembly Y Set

Product Code. 17800807 Shop All Thermo Scientific Products
Click to view available options
Tubing Style:
3 x 12.7mm (1/2 in) ID C-Flex 374
3 x 3.2mm (1/8 in) ID C-Flex 374
3 x 6.35mm (1/4 in) ID C-Flex 374
3 x 9.52mm (3/8 in) ID C-Flex 374
Dimensions:
1/2 in. ID x 1/8 in. wall
1/4 in. ID x 1/16 in. wall
1/4 in. ID x 3/32 in. wall
1/8 in. ID x 1/16 in. wall
3/8 in. ID x 1/8 in. wall
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 17800807

Brand: Thermo Scientific™ SH31094.01

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

  •  One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 1/4 in. ID x 3/32 in. wall
Content And Storage Approved for storage at ambient conditions (15°C to 30°C).
Tubing Style 3 x 6.35mm (1/4 in) ID C-Flex 374
Tubing Size 2 x 0.51m (20 in.) to 0.51m (20 in.)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.