missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Standard Fluid Transfer Assembly Y Set

Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.

£246.08 - £793.00

Specifications

Content And Storage Approved for storage at ambient conditions (15°C to 30°C).
View More Specs

Products 5
Product Code Brand Tubing Style Price Quantity & Availability  
Product Code Brand Tubing Style Price Quantity & Availability  
17840627
View Documents
Thermo Scientific™
SH31092.01
3 x 3.2mm (1/8 in) ID x 1.6mm (1/16 in) wall, C-Flex 374, 2 x 0.51m (20 in) to 0.51m (20 in)
£284.00
Pack of 10
Please to purchase this item. Need a web account? Register with us today!
17850627
View Documents
Thermo Scientific™
SH31093.01
3 x 6.35mm (1/4 in) ID x 1.6mm (1/16 in) wall, C-Flex 374, 2 x 0.51m (20 in) to 0.51m (20 in)
£736.00
Pack of 10
Please to purchase this item. Need a web account? Register with us today!
17800807
View Documents
Thermo Scientific™
SH31094.01
3 x 6.35mm (1/4 in) ID x 2.4mm (3/32 in) wall, C-Flex 374, 2 x 0.51m (20 in) to 0.51m (20 in) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17890677
View Documents
Thermo Scientific™
SH31095.01
3 x 9.52mm (3/8 in) ID x 3.2mm (1/8 in) wall, C-Flex 374, 2 x 0.51m (20 in) to 0.51m (20 in)
£793.00
Pack of 10
Please to purchase this item. Need a web account? Register with us today!
17880627
View Documents
Thermo Scientific™
SH31096.01
3 x 12.7mm (1/2 in) ID x 3.2mm (1/8 in) wall, C-Flex 374, 2 x 0.51m (20 in) to 0.51m (20 in)
£414.00
Pack of 10
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

  •  One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
Specifications

Specifications

Approved for storage at ambient conditions (15°C to 30°C).
Videos
SDS
Documents

Documents

Product Certifications