Learn More
Thermo Scientific™ Standard Fluid Transfer Assembly Pump Set
Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.
£278.22 - £1071.39
Specifications
Content And Storage | Approved for storage at ambient conditions (15°C to 30°C). |
---|
Product Code | Brand | Tubing Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Style | Price | Quantity & Availability | |||||
17810687
|
Thermo Scientific™
SH31099.01 |
6.35mm (1/4 in) ID x 2.4mm (3/32 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374 |
£278.22
Pack of 10 |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17800687
|
Thermo Scientific™
SH31100.01 |
9.52mm (3/8 in) ID x 3.2mm (1/8 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374 |
£1071.39
Pack of 10 |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17820687
|
Thermo Scientific™
SH31101.01 |
12.7mm (1/2 in) ID x 3.2mm (1/8 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374 |
£654.73
Pack of 10 |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.
- One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
- Multiple manufacturing sites ensure security in product supply
- Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
- Characterized using ISO, USP, EP, and ASTM test methods to validate performance
Specifications
Approved for storage at ambient conditions (15°C to 30°C). |