missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Standard Hanging Cabinet, 1200x630x350mm
Koettermann™ Standard Hanging Cabinet, 1200x630x350mm provides suitable storage to accommodate a variety of laboratory needs.
£376.66 - £731.37
Specifications
Dimensions (D x W x H) | 350 x 1200 x 630 mm |
---|---|
No. of Shelves | 1 |
Product Type | Wall-mounted Cabinet |
Product Code | Brand | Door Type | Locking Mechanism | No. of Doors | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Door Type | Locking Mechanism | No. of Doors | Precio | Cantidad y disponibilidad | |||
15733082
|
Koettermann™
307-00167 |
Sliding Glass | Yes | 2 |
£731.37
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
15743082
|
Koettermann™
307-00168 |
Open Front/No Doors | No | None |
£376.66
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Descripción
- Wall-mounted cabinet
- One shelf
- Side panels
Especificaciones
350 x 1200 x 630 mm | |
1 | |
Wall-mounted Cabinet |