missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Standard Hanging Cabinet, 600x630x366mm
Koettermann™ Standard Hanging Cabinet, 600x630x366mm provides suitable storage to accommodate a variety of laboratory needs.
£387.06 - £412.48
Specifications
Dimensions (D x W x H) | 366 x 600 x 630 mm |
---|---|
Door Type | Left-Swinging Door |
No. of Doors | 1 |
No. of Shelves | 1 |
Product Type | Wall-mounted Cabinet |
Product Code | Brand | Locking Mechanism | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Locking Mechanism | Price | Quantity & Availability | |||||
15763102
|
Koettermann™
307-00190 |
Yes |
£412.48
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15753102
|
Koettermann™
307-00189 |
No |
£387.06
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Wall-mounted cabinet
- One door
- One shelf
- Side panels
Specifications
366 x 600 x 630 mm | |
1 | |
Wall-mounted Cabinet |
Left-Swinging Door | |
1 |