missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Standard Hanging Cabinet, 600x780x366mm
Koettermann™ Standard Hanging Cabinet, 600x780x366mm provides suitable storage to accommodate a variety of laboratory needs.
£421.72 - £448.30
Specifications
Dimensions (D x W x H) | 366 x 600 x 780 mm |
---|---|
No. of Doors | 1 |
No. of Shelves | 1 |
Product Type | Wall Mounted Cabinet |
Product Code | Brand | Locking Mechanism | Door Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Locking Mechanism | Door Type | Price | Quantity & Availability | ||||
15793102
|
Koettermann™
307-00193 |
Yes | Left-Swinging Door |
£448.30
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
15783102
|
Koettermann™
307-00192 |
No | Left-Swinging Door |
£421.72
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
15703112
|
Koettermann™
307-00194 |
No | Right-Swinging Door |
£425.19
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
Description
- Wall-mounted cabinet
- One door
- One shelf
- Side panels
Specifications
366 x 600 x 780 mm | |
1 | |
1 | |
Wall Mounted Cabinet |