missing translation for 'onlineSavingsMsg'
Learn More

Manutan Standard key cabinet with combination lock, 64 key capacity

Brand:  Manutan A335588

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12831239

  • £325.49 / Each
Estimated Shipment: 19-11-2024
to see stock.

Description

Description

Secure storage with quick key identification. Cabinets for 20 to 300 keys, supplied with index card to assist with recording the issue and return of keys. Fitted with spy proof dial as standard. Adjustable, colour coded hook bars. Key tabs included. Can be wall mounted, fixings supplied.
  • Number of keys: 64
  • Dimensions (W x D): 300mm x 80mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers