missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO Standard LA Analytical Balance
Shop All Mettler Toledo Products
Click to view available options
Capacity:
82 g
120 g
220 g
Model:
LA104E
LA204E
LA84E
Unit Size:
Each
Description
Designed with robust construction, the overload protection and metal base can withstand tough weighing environments.
LA Analytical Balances include:
- Adjustment with external weights
- Bright backlit LCD Display
- 3 built-in weighing applications
- Front level indicator
- Overload protection
- Metal base, ABS top housing
- RS232 interface
- Bluetooth option
- Transfer weight function for easy data transfer
See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
Specifications
| Connection Type | USB-A, RS232 |
| Capacity | 220 g |
| Display Type | Backlit LCD |
| Readability | 0.1 mg |
| Material | Aluminum, ABS |
| Model | LA204E |
| Stabilization Time | 3 sec. |
| Type | Analytical Balance |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Legal for Trade | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction