missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO Standard LA Analytical Balance
METTLER TOLEDO Standard LA Analytical Balances have a precise weigh cell and external adjustment. The bright, backlit LCD display is equipped with 3 built-in applications for piece counting and dynamic weighing.
£1402.00 - £1571.00
Specifications
Connection Type | USB-A, RS232 |
---|---|
Display Type | Backlit LCD |
Readability | 0.1 mg |
Material | Aluminum, ABS |
Stabilization Time | 3 sec. |
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
18072344
|
METTLER TOLEDO
30823718 |
LA84E | 82 g | 0.1 mg |
£1402.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18012384
|
METTLER TOLEDO
30823719 |
LA104E | 120 g | 0.1 mg |
£1458.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18022344
|
METTLER TOLEDO
30823720 |
LA204E | 220 g | 0.1 mg |
£1571.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Designed with robust construction, the overload protection and metal base can withstand tough weighing environments.
LA Analytical Balances include:
- Adjustment with external weights
- Bright backlit LCD Display
- 3 built-in weighing applications
- Front level indicator
- Overload protection
- Metal base, ABS top housing
- RS232 interface
- Bluetooth option
- Transfer weight function for easy data transfer
See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
USB-A, RS232 | |
0.1 mg | |
3 sec. | |
100/240 V, 50/60 Hz |
Backlit LCD | |
Aluminum, ABS | |
Analytical Balance | |
No |