missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO Standard LA Precision Balance
METTLER TOLEDO Standard LA Precision Balances are cost efficient, accurate and designed for long lasting performance. These models offer simple weighing and have external adjustment.
£963.00 - £1154.00
Specifications
Connection Type | USB-A, RS232 |
---|---|
Display Type | Backlit LCD |
Material | Aluminum, ABS |
Stabilization Time | 3 sec. |
Type | Precision Balance |
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
18082274
|
METTLER TOLEDO
30823722 |
LA403E | 420 g | 1 mg |
£1100.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18012344
|
METTLER TOLEDO
30823723 |
LA4002E | 4200 g | 10 mg |
£1154.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18042384
|
METTLER TOLEDO
30853154 |
LA203E | 220 g | 1 mg |
£963.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18002284
|
METTLER TOLEDO
30853155 |
LA2002E | 2200 g | 10 mg |
£1061.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Increase efficiency in your daily weighing operations with the bright, backlit LCD display and 3 built-in applications. Robust construction with a metal base and overload protection defend the balance against rough handling and tough weighing environments.
LA Precision Balances include:
- Adjustment with external weights
- Bright backlit LCD Display
- 3 built-in weighing applications
- Front level indicator
- Overload protection
- Metal base, ABS top housing
- RS232 interface
- Bluetooth option
- Transfer weight function for easy data transfer
See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, RS232 | |
Aluminum, ABS | |
Precision Balance | |
No |
Backlit LCD | |
3 sec. | |
100/240 V, 50/60 Hz |