Learn More
METTLER TOLEDO Standard MA Analytical Balance
METTLER TOLEDO Standard MA Analytical Balances are highly accurate, efficient, simple to operate and designed with robust construction for proven long lasting performance.
£2313.00 - £4644.00
Specifications
Connection Type | USB-A, RS232 |
---|---|
Display Type | Touchscreen |
Material | Metal, PBT |
Type | Analytical Balance |
Electrical Requirements | 100/240 V, 50/60 Hz |
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
18042304
|
METTLER TOLEDO
30666316 |
MA55 | 52 g | 0.01 mg |
£4371.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18072304
|
METTLER TOLEDO
30697382 |
MA155DU | 62 g, 152 g | 0.01 mg, 0.1 mg |
£4525.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18062254
|
METTLER TOLEDO
30697385 |
MA54 | 52 g | 0.1 mg |
£2313.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18092304
|
METTLER TOLEDO
30697408 |
MA104 | 120 g | 0.1 mg |
£2504.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18002314
|
METTLER TOLEDO
30697411 |
MA204 | 220 g | 0.1 mg |
£2697.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18062364
|
METTLER TOLEDO
30706701 |
MA95 | 92 g | 0.01 mg |
£4644.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The LCD hybrid touchscreen is simple to operate and will increase efficiency of your daily tasks with 9 built-in applications and statistical data analysis. Built with a metal base, PBT top housing and overload protection to defend against rough handling in any weighing environment, ensuring quality performance for years to come.
MA Analytical Balances include:
- Internal adjustment
- LCD hybrid touchscreen with onscreen instructions
- 9 built-in applications
- Statistical data analysis
- Front level indicator
- Metal base, PBT top housing
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Balance is the successor to the ME-T Balance. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
USB-A, RS232 | |
Metal, PBT | |
100/240 V, 50/60 Hz |
Touchscreen | |
Analytical Balance | |
No |