missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO Standard MA-P Precision Balance
METTLER TOLEDO Standard MA-P Precision Balances are simple to operate and portable for on-the-go weighing, without compromising on accuracy or performance.
£1418.00 - £1813.00
Specifications
Connection Type | USB-A, RS232 |
---|---|
Display Type | Touchscreen |
Material | PBT |
Type | Precision Balance |
Electrical Requirements | 100/240 V, 50/60 Hz, or 8 AA Batteries |
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
18092324
|
METTLER TOLEDO
30697487 |
MA602P | 620 g | 10 mg |
£1418.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18072334
|
METTLER TOLEDO
30697490 |
MA2002P | 2200 g | 10 mg |
£1813.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18022274
|
METTLER TOLEDO
30697493 |
MA6001P | 6.2 kg | 0.1 g |
£1625.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The precise weigh cell delivers highly accurate results with each use. Increase efficiency in your workflow with the intuitive touchscreen that guides you through each weighing procedure. Easily export data to a connected printer, computer, or USB device.
MA-P Balances include:
- Strain gauge weighing cell
- Internal adjustment
- LCD hybrid touchscreen
- 10 built-in applications
- Power cable and battery operated
- Front level indicator
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Compact is the successor to the PL-E Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, RS232 | |
PBT | |
100/240 V, 50/60 Hz, or 8 AA Batteries |
Touchscreen | |
Precision Balance | |
No |