missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO Standard MA Precision Balance
METTLER TOLEDO Standard MA Precision Balances are highly accurate, simple to operate and built with high quality materials for proven long lasting performance.
Brand: METTLER TOLEDO 30697481
This item is not returnable.
View return policy
Description
The precise weigh cell and internal adjustment provide accurate results. Intuitive onscreen guidance within the LCD hybrid touchscreen allows you to easily navigate through 10 built in applications and manage weighing data. The metal base and overload protection defend the balance against rough handling in any weighing environment.
MA Precision Balances include:
- Internal adjustment
- LCD hybrid touchscreen
- 10 built-in applications
- Statistical data analysis
- Front level indicator
- Metal base, PBT top housing
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Balance is the successor to the ME-T Balance.See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, RS232 | |
Touchscreen | |
Metal, PBT | |
1.5 sec. | |
100/240 V, 50/60 Hz |
32.2 kg | |
0.1 g | |
MA32001L | |
Precision Balance | |
No |