Learn More
METTLER TOLEDO Standard MA Precision Balance
METTLER TOLEDO Standard MA Precision Balances are highly accurate, simple to operate and built with high quality materials for proven long lasting performance.
£1493.00 - £6595.00
Specifications
Connection Type | USB-A, RS232 |
---|---|
Display Type | Touchscreen |
Material | Metal, PBT |
Type | Precision Balance |
Electrical Requirements | 100/240 V, 50/60 Hz |
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
18022314
|
METTLER TOLEDO
30697420 |
MA103 | 120 g | 1 mg |
£1607.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18052314
|
METTLER TOLEDO
30697423 |
MA203 | 220 g | 1 mg |
£1731.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18072364
|
METTLER TOLEDO
30697426 |
MA303 | 320 g | 1 mg |
£1854.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18092364
|
METTLER TOLEDO
30697429 |
MA503 | 520 g | 1 mg |
£2101.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18002324
|
METTLER TOLEDO
30697440 |
MA602 | 620 g | 10 mg |
£1493.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18082314
|
METTLER TOLEDO
30697443 |
MA1002 | 1200 g | 10 mg |
£1742.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18012264
|
METTLER TOLEDO
30697446 |
MA2002 | 2200 g | 10 mg |
£1907.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18032264
|
METTLER TOLEDO
30697449 |
MA3002 | 3.2 kg | 10 mg |
£1991.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18042374
|
METTLER TOLEDO
30697452 |
MA4002 | 4.2 kg | 10 mg |
£2074.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18022324
|
METTLER TOLEDO
30697455 |
MA6002 | 6.2 kg | 10 mg |
£2281.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18052324
|
METTLER TOLEDO
30697458 |
MA5001 | 5.2 kg | 0.1 g |
£1633.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18042324
|
METTLER TOLEDO
30697475 |
MA12001L | 12.2 kg | 0.1 g |
£5565.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18082264
|
METTLER TOLEDO
30697478 |
MA16001L | 16.2 kg | 0.1 g |
£5977.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18012334
|
METTLER TOLEDO
30697481 |
MA32001L | 32.2 kg | 0.1 g |
£6595.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18052334
|
METTLER TOLEDO
30697484 |
MA32000L | 32.2 kg | 1 g |
£5276.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The precise weigh cell and internal adjustment provide accurate results. Intuitive onscreen guidance within the LCD hybrid touchscreen allows you to easily navigate through 10 built in applications and manage weighing data. The metal base and overload protection defend the balance against rough handling in any weighing environment.
MA Precision Balances include:
- Internal adjustment
- LCD hybrid touchscreen
- 10 built-in applications
- Statistical data analysis
- Front level indicator
- Metal base, PBT top housing
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Balance is the successor to the ME-T Balance.See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, RS232 | |
Metal, PBT | |
100/240 V, 50/60 Hz |
Touchscreen | |
Precision Balance | |
No |