missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Standard mild steel keylinks, 3mm link diameter
Brand: Manutan A339823
This item is not returnable.
View return policy
Description
An extremely strong range of galvanised mild steel links, ideal for lengthening or repairing chains. Safety factor: 5. 1.- Standard aperture
- Max. capacity: 14500kg
- Link diameter: 3mm
- Aperture: 4.0mm
- Break load: 250kg