missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Standard Polypropylene Waste Disposable Bags
Use these bags for the disposal of contaminated labware. Ratiolab™ Standard Polypropylene Waste Disposable Bags are made of a very strong PP-film with a broad seam at the bottom.
£12.49 - £211.00
Specifications
Product Type | Waste Disposal Bag |
---|---|
Disposable | Single-use |
Material | Polypropylene |
Thickness (Metric) | 50 μm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13437477
|
Ratiolab™
7001300 |
110 L |
£205.00
Pack of 350 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
10676483
|
Ratiolab™
7001150 |
38 L |
£175.00
Pack of 500 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
10045580
|
Ratiolab™
7001000 |
2.5 L |
£12.49
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10779331
|
Ratiolab™
7001200 |
60 L |
£211.00
Pack of 500 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Autoclavable at 121°C
- Bag must not be completely closed for autoclaving
- Practical bench-top stand, plastic-coated, with 3 rubber feet available for bag size 200 x 300mm
Specifications
Waste Disposal Bag | |
Single-use | |
Polypropylene | |
50 μm |