missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 16 mm Shelf Height
Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.
£159.00 - £231.00
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 16 mm |
Product Code | Brand | Holds | Tube Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Tube Array | Price | Quantity & Availability | ||||
15210934
|
Tenak™
TE27454 |
Microtiterplates (80) | 16 x 5 |
£200.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15220914
|
Tenak™
TE27400 |
Microtiterplates (36) | 9 x 4 |
£159.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15220934
|
Tenak™
TE27456 |
Microtiterplates (95) | 19 x 5 |
£215.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15230934
|
Tenak™
TE27458 |
Microtiterplates (115) | 23 x 5 |
£231.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15230954
|
Tenak™
TE27520 |
Microtiterplates (54) | 9 x 6 |
£180.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15240914
|
Tenak™
TE27404 |
Microtiterplates (64) | 16 x 4 |
£190.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15240954
|
Tenak™
TE27522 |
Microtiterplates (78) | 13 x 6 |
£195.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15240974
|
Tenak™
TE27570 |
Microtiterplates (63) | 9 x 7 |
£185.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15250914
|
Tenak™
TE27406 |
Microtiterplates (68) | 17 x 4 |
£205.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15250954
|
Tenak™
TE27524 |
Microtiterplates (96) | 16 x 6 |
£211.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15260954
|
Tenak™
TE27526 |
Microtiterplates (114) | 19 x 6 |
£226.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15260974
|
Tenak™
TE27574 |
Microtiterplates (114) | 16 x 7 |
£215.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15270974
|
Tenak™
TE27576 |
Microtiterplates (113) | 19 x 7 |
£231.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15290924
|
Tenak™
TE27450 |
Microtiterplates (45) | 9 x 5 |
£180.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
Description
- For use in upright freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of stainless steel
Specifications
Stainless Steel | |
Upright Freezers | |
16 mm |