missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 65 mm Shelf Height

Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.

Brand:  Tenak™ TE27502

 View more versions of this product

Product Code. 11433598

  • £101.00 / Each
Estimated Shipment: 22-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use in upright freezers
  • Racks can either be used as one plate per shelf or the plates can be stacked
  • Constructed of stainless steel
Specifications

Specifications

3 x 5
Stainless Steel
Upright Freezers
65 mm
Microtiterplates
15
450 x 135 x 200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers