missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica 60 Standard Adsorbent for Column Chromatography
Shop All Macherey-Nagel Products
Click to view available options
Type:
Standard Silica 60 Adsorbent
Standard Silica 60 M Adsorbent
Particle Size:
0.04 to 0.063 mm
0.063 to 0.2 mm
0.1 to 0.2 mm
0.2 to 0.5 mm
Quantity:
1 kg
5 kg
Unit Size:
1kg
5kg
Description
- Pore size ∼ 60 Å
- Pore volume ∼ 0.75 mL/g
- Spec. surface BET ∼ 500 m2/g;
- Highly porous
- Amorphous silicic acid in the form of hard, opalescent particles
- Prepared by precipitation of water glass with sulfuric acid
Specifications
Specifications
| Particle Size | 0.04 to 0.063 mm |
| Pore Size | ∼60 Å |
| Technique | Column Chromatography |
| Packaging | Plastic Container |
| Quantity | 5 kg |
| Sorbent | Silica |
| Surface Area (Metric) | ∼500 m2/g |
| Type | Standard Silica 60 Adsorbent |
| For Use With (Application) | Column Chromatography |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction