missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Standard Single-Use Bottle Assembly System, PETG, 2-port cap set
Thermo Scientific™ Polycarbonate Single-Use Bottle Assembly System includes a Nalgene Square Polycarbonate Bottle, a 53 B ported closure with one vent filter line and two 1/4-in plugged connection lines.
Brand: Thermo Scientific™ SB00006-I
This item is not returnable.
View return policy
Description
Key benefits:
- Designed for a broad range of applications, including bioproduction, life science, and general lab use
- Helps eliminate setup and post-use cleaning steps required for reuseable containers
- Helps reduce cross-contamination risks
- Allows process-specific flexibility with multiple bottle sizes
Assembly details:
- Bottles are available in polycarbonate (PC) and polyethylene terephthalate glycol (PETG) contact surfaces
- Each bottle is topped with an assembly including a cap, puck, and tubing
- Most assemblies contain two ports with C-Flex™ tubing; the 2 L size includes a third port, also with C-Flex tubing (Cat. No. SB00010I)
- One line on each assembly is dedicated to venting
- The second and third lines are for liquid transfer and include 1/8 in. plug fittings, to be used with your preferred welding or sealing equipment
- Fluid path of the finished product has been validated according to AAMI TIR33 with a 10-6 sterility assurance level (SAL)
Specifications
4.22 oz. | |
PETG | |
Standard Single-Use Bottle Assembly System | |
Screw Cap | |
Sterile |
125 mL | |
Store at room temperature. | |
Yes | |
HDPE | |
125 mL, 1 case of 25 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction