Learn More
Thermo Scientific™ Standard Single-Use Bottle Assembly System, PETG, 3-port cap set, 2 L
Thermo Scientific™ PETG Single-Use Bottle Assembly System includes a Nalgene Square PETG Bottle, a 53 B ported closure with one vent filter line, and two 1/4-in plugged connection lines
Brand: Thermo Scientific™ SB00010-I
1764.39 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 5.17000kg
Description
Key benefits:
- Designed for a broad range of applications, including bioproduction, life science, and general lab use
- Helps eliminate setup and post-use cleaning steps required for reuseable containers
- Helps reduce cross-contamination risks
- Allows process-specific flexibility with multiple bottle sizes
Assembly details:
- Bottles are available in polycarbonate (PC) and polyethylene terephthalate glycol (PETG) contact surfaces
- Each bottle is topped with an assembly including a cap, puck, and tubing
- Most assemblies contain two ports with C-Flex™ tubing; the 2 L size includes a third port, also with C-Flex tubing
- One line on each assembly is dedicated to venting
- The second and third lines are for liquid transfer and include 1/8 in. plug fittings, to be used with your preferred welding or sealing equipment
- Fluid path of the finished product has been validated according to AAMI TIR33 with a 10-6 sterility assurance level (SAL)
Specifications
67.62 oz. | |
PETG | |
Standard Single-Use Bottle Assembly System | |
Screw Cap | |
Sterile |
2 L | |
Store at room temperature. | |
Yes | |
Polypropylene |