missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Standard Single-Use Bottle Assembly System, polycarbonate, 2-port cap set
Thermo Scientific™ Polycarbonate (PC) Single-Use Bottle Assembly System includes a Nalgene Square Polycarbonate Bottle, a 38 to 430 mm ported closure with one vent filter line, and one 1/8-in plugged connection line
£1903.72 - £1904.88
Specifications
Material | Polycarbonate |
---|---|
Content And Storage | Store at room temperature. |
Product Type Specs | Standard Single-Use Bottle Assembly System |
Through the Closure Dispensing | Yes |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17877371
|
Thermo Scientific™
SB00001-I |
125 mL |
£1903.91
Pack of 25 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
17887371
|
Thermo Scientific™
SB00002-I |
250 mL |
£1903.72
Pack of 20 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
17897371
|
Thermo Scientific™
SB00003-I |
500 mL |
£1904.87
Pack of 12 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
17807381
|
Thermo Scientific™
SB00004-I |
1 L |
£1904.88
Pack of 15 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
Key benefits:
- Designed for a broad range of applications, including bioproduction, life science, and general lab use
- Helps eliminate setup and post-use cleaning steps required for reuseable containers
- Helps reduce cross-contamination risks
- Allows process-specific flexibility with multiple bottle sizes
Assembly details:
- Bottles are available in polycarbonate (PC) and polyethylene terephthalate glycol (PETG) contact surfaces
- Each bottle is topped with an assembly including a cap, puck, and tubing
- Most assemblies contain two ports with C-Flex™ tubing; the 2 L size includes a third port, also with C-Flex tubing (Cat. No. SB00005I)
- One line on each assembly is dedicated to venting
- The second and third lines are for liquid transfer and include 1/8 in. plug fittings, to be used with your preferred welding or sealing equipment
- Fluid path of the finished product has been validated according to AAMI TIR33 with a 10-6 sterility assurance level (SAL)
Specifications
Polycarbonate | |
Standard Single-Use Bottle Assembly System | |
Screw Cap | |
Sterile |
Store at room temperature. | |
Yes | |
HDPE |