missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standard Square Antistatic Weighing Boats
Provide accurate pour-outs with minimal sample loss. Standard Square Antistatic Weighing Boats are flexible polystyrene boats featuring smooth surfaces.
£28.50 - £89.95
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | Blue |
Disposable | Single-use |
Material | Polystyrene |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15788167
|
Fisherbrand™
|
140 x 140 x 22 mm |
£89.95
Pack of 500 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
15778167
|
Fisherbrand™
|
85 x 85 x 24 mm |
£56.45
Pack of 500 |
In Stock
Log in to see stock. |
|||||
15768167
|
Fisherbrand™
|
46 x 46 x 8 mm |
£28.50
Pack of 500 |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured and packaged in a clean room.
- Available in white, black, or blue for best color contrast to ensure complete sample removal.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10°C to +70°C (14°F to 158°F).
- Can be used with microwave moisture analyzers.
- Boats are shallow with a wide, flat bottom to resist tipping.
- Rounded corners simplify transfer.
- Antistatic.
- 3 sizes.
- Pack of 500.
- All are FDA/food-grade compliant.
- Disposable.
Specifications
Not Autoclavable | |
Blue | |
Polystyrene | |
Non-sterile | |
Microwave Moisture Analyzer | |
14°F to 158°F |
Flat | |
Single-use | |
Square | |
Antistatic Weighing Boat | |
500 Pk. | |
-10°C to +70°C |