missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Standard Steel Sample Splitter Riffle Boxes

These easy-to-use Sample Splitters in standard steel are for dividing and reducing bulk samples.

Brand:  Sampling Systems™ 8600M-30

Code : Z4

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 15683136

  • £411.77 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Simply drop the sample into the top and the sample is split in two
  • Split sample drops into the riffle boxes underneath
  • It is recommended that width of slots are 2.5 to 3 times bigger than the diameter of the largest particle being split
  • Available in a wide range of sizes
Specifications

Specifications

Riffle Box
13.14 L
Dividing and Reducing Bulk Samples
30 mm
Steel
10
362 x 216 x 168 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers