missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Standard Waste Disposal Bags
Click to view available options
Dimensions (L x W x H):
600 x 800 x 0.05 mm
600 x 800 x 0.1 mm
Quantity:
100/Pk.
125/Pk.
Unit Size:
Pack of 100
Pack of 125
Description
- Manufactured from very strong polypropylene film
- With a broad seam at the bottom
- Autoclavable at 134°C, (bag must not be completely closed)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 32 L |
| Disposable | Single-use |
| For Use With (Application) | Waste disposal applications |
| Material | Polypropylene |
| Quantity | 100/Pk. |
| Dimensions (L x W x H) | 600 x 800 x 0.05 mm |
| Product Type | Waste Disposal Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto