missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standardization Pipet Tips
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
£31.60 - £32.65
Specifications
Volume (Metric) | 0.1 to 200 μL |
---|---|
Autoclavable | Autoclavable |
Length (Metric) | 5cm |
Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
Tip Style | Universal |
Product Code | Brand | Color | Volume (Metric) | Sterility | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Sterility | Packaging | Price | Quantity & Availability | ||
17725264
|
Fisherbrand™
A22076FIS |
Natural | 0.1 to 200 μL | Sterile | Stack Rack, 5 x 200 | ||||
17735264
|
Fisherbrand™
A22096FIS |
Yellow | 0.1 to 200 μL | Sterile | Stack Rack, 5 x 200 |
£32.65
Pack of 1000 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
- Lower cost and increased convenience by purchasing fewer products
- Available in a variety of packaging options
- Eliminate the need to buy pipetter-specific tips
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA and pyrogen free
Specifications
0.1 to 200 μL | |
5cm | |
Universal |
Autoclavable | |
DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free | |
Polypropylene |