missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments StarFish 5-Way Clamp
Hold glassware firmly in place on your StarFish magnetic stirrer workstation. Heidolph™ StarFish 5-Way Clamp features five telescopic arms which can be extended and locked in place to suit your needs.
£572.00 - £638.00
Specifications
For Use With (Equipment) | MR-HEI Magnetic Stirrers |
---|---|
Holds | Glassware |
Type | Clamp |
Voltage | 100/115/220/230 V |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11731709
|
Heidolph instruments
505-81010-00 |
Velcro™ straps |
£572.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
11781659
|
Heidolph instruments
505-81020-00 |
Silicone straps |
£638.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
Description
- For MR HEI Magnetic Stirrers and StarFish Workstations.
- Holds glassware of virtually any size.
Specifications
MR-HEI Magnetic Stirrers | |
Glassware | |
Clamp | |
100/115/220/230 V |