missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Starter Set 100 μL 384-format: Eppendorf Research™ Plus Move It™
Move It, the adjustable tip spacing pipette from Eppendorf, allows easy vessel format changes while saving up to 50 % time compared to single-channel pipettes. Its unique tubeless design allows autoclavability. Available as mechanical or electronic pipette with 4, 6, 8, or 12 channels.
Brand: Eppendorf 3125000940
This item is not returnable.
View return policy
Description
- 4-, 6-, 8- and 12-channel air-cushion pipettes with variable volume and adjustable tip spacing option
- Available as mechanical (Research plus) and electronic (Xplorer plus) adjustable tip spacing multi-channel pipette
- For plates (384-, 96-, 48-, 24- and 12-well), tubes, agarose gels and more (depending on pipette variant)
- Tip spacing freely selectable from 4.5 to 33 mm, depending on pipette variant
- Format limiter for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth vibration-free format switches and liquid transfers without dripping
- Tubeless system for enhanced reliability and safety
- Autoclavable for user and sample safety (Research plus fully, and Xplorer plus lower part only)
- 360° rotatable pipette head for comfortable readability of display and fast identification of parameters
- Optimally balanced pipette - reduces hand fatigue for stress-free operation
Specifications
Lot-Specific Certificate | |
Autoclavable | |
Single-use | |
Sterile | |
5 to 100 μL | |
1 Research™ Plus Move It™, Adjustable Cone Cistance, 8-channel, 5 to 100 μL,Light Yellow Incl. EpT.I.P.S.™ Box with 5x ep Dualfilter T.I.P.S.™, PCR Clean and Sterile, 5 to 100 μL, 53 mm, Yellow, 19020 tips (50 racks x 384 tips) | |
2.1 in. |
epT.I.P.S.™, epT.I.P.S.™ 384 | |
Light Yellow | |
12 | |
Manual Pipettes | |
Air-cushion System | |
19,020 Tips (50 Racks x 384 Tips) | |
53 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction