missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Static Control 31392 Shoes
ESD dissipative and Sanitized™ treated.
£115.34 - £119.00
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRA |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Rubber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15628897
|
Abeba™
31392/36 |
36 |
£119.00
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15638897
|
Abeba™
31392/37 |
37 |
£115.34
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15648897
|
Abeba™
31392/38 |
38 |
£115.34
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15658897
|
Abeba™
31392/39 |
39 |
£115.34
1 pair |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15668897
|
Abeba™
31392/40 |
40 |
£115.34
1 pair |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15678897
|
Abeba™
31392/41 |
41 |
£115.34
1 pair |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
15688897
|
Abeba™
31392/42 |
42 |
£115.34
1 pair |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15698897
|
Abeba™
31392/43 |
43 |
£115.34
1 pair |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15608907
|
Abeba™
31392/44 |
44 |
£115.34
1 pair |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15618907
|
Abeba™
31392/45 |
45 |
£115.34
1 pair |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15628907
|
Abeba™
31392/46 |
46 |
£115.34
1 pair |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15638907
|
Abeba™
31392/47 |
47 |
£115.34
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRA
- Microfiber
- White
- Composite toe cap
- PU midsole
- Slip resistance special rubber outsole sole
- Replaceable acc Wave insole (article no. 3553)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with elastic band
Specifications
CE EN ISO 20345:2011 S2 SRA | |
Microfiber | |
Rubber | |
Composite |
White | |
Slip-resistant | |
31392 |