missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stationary Space Saver Worktables with 3-Sided Frame

Maximize every inch with Metro™ Stationary Space Saver Worktables with 3-Sided Frame. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.

Brand:  Metro™ WTS2460US

 View more versions of this product

Product Code. 15947351

  • £1825.00 / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Units can be put together minutes without the use of special tools
  • Bottom shelf is adjustable in 1 in.increments
  • Sturdy construction provides a robust 800 lbs. load rating
  • Type 304 Stainless Steel components stand up to the harshest applications and environments
  • 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
  • Heavy-duty 14-gauge stainless steel virtually eliminates any “drumming”
  • Utilizes a leveling foot

Services

Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.

Specifications

Specifications

Stationary Table
24 in.
34 in.
363 kg
60 in.
Silver
24 x 60 x 34 in.
800 lb.
75 lb.
Stainless Steel (304)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers