missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stationary Space Saver Worktables with Solid Shelf
Maximize every inch with Metro™ Stationary Space Saver Worktables with Solid Shelf. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.
£1605.00 - £1825.00
Specifications
Depth (English) | 24 in. |
---|---|
Height (English) | 34 in. |
Load Bearing Capacity (English) | 800 lb. |
Load Bearing Capacity (Metric) | 363 kg |
Product Type | Stationary Table |
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
15917351
|
Metro™
WTS2448FS |
24 x 48 x 34 in. |
£1705.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
15937351
|
Metro™
WTS2460FS |
24 x 60 x 34 in. |
£1825.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
15997341
|
Metro™
WTS2436FS |
24 x 36 x 34 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Units can be put together minutes without the use of special tools
- Bottom shelf is adjustable in 1 in.increments
- Sturdy construction provides a robust 800 lbs. load rating
- Type 304 Stainless Steel components stand up to the harshest applications and environments
- 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
- Heavy-duty 14-gauge stainless steel virtually eliminates any “drumming”
- Utilizes a leveling foot
Warranty
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Specifications
24 in. | |
800 lb. | |
Stationary Table | |
Stainless Steel (304) |
34 in. | |
363 kg | |
Silver |