missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&L Enterprises™ Stand Rings with Bosshead
Provides for ease of connection on ring stands.
Brand: R&L Enterprises™ 2013/14
Code : 03
Additional Details : Weight : 0.17460kg
Description
- Bosshead with plastic-headed clamping screw
- Accepts rods from 8mm to 12.5mm in diameter
- Dimensions given are internal diameter of ring x center to center distance from bosshead to ring
Specifications
Steel | |
130 mm | |
With Bosshead | |
For Rods |