missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Stand Rings with Bosshead

Product Code. p-8012546 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
75 mm
100 mm
130 mm
Unit Size:
Each

Product Code. 11729037

Only null left
Add to basket
Edge
Add to basket

Provides for ease of connection on ring stands.

  • Bosshead with plastic-headed clamping screw
  • Accepts rods from 8mm to 12.5mm in diameter
  • Dimensions given are internal diameter of ring x center to center distance from bosshead to ring

Specifications

Material Steel
Diameter (Metric) Inner 75 mm
Includes With Bosshead
For Use With (Application) For Rods
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.