missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Glassware Washers
GREENER_CHOICEBIOPHARMA

Product Code. 17162312 Shop All Labconco Corporation Products
Click to view available options
Description:
SteamScrubber Glassware Washer
Electrical Requirements:
230 V, 50/60 Hz, 11 A, 1 P
230 V, 50/60 Hz, 16.5 A, 3 P
Style:
Freestanding Washer
Freestanding Washer with Window
Undercounter Washer
Undercounter Washer with Window
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17162312

Brand: Labconco™ 402001013

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Versatile and efficient glassware washers that can handle a wide range of wide-mouth beakers and general purpose labware.

Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of standard and injector spindle racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air chamber drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • Upper and lower Standard Racks included

Specifications

Description SteamScrubber Glassware Washer
Display Full-color Touch Screen
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Flow Rate Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
Max. Pressure 120 psi (inlet)
Min. Purified Water Pressure N/A, can be supplied from pressurized and non-pressurized sources
Volume (English) 6.73 ft.3 chamber volume
Volume (Metric) 190.6 L chamber volume
Wash Cycles 9 programs with 1 to 9 total cycles
Water Consumption As low as 12.9 L
Style Freestanding Washer
Certifications/Compliance UL61010, CAN/CSA C22.2, CE
For Use With (Application) Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
Includes Upper and lower standard racks
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 120°F
Inlet Water Temperature (English) Max. 160°F
Inlet Water Temperature (Metric) Max. 71°C
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 49°C
Depth (English) 27.8 in.
Depth (Metric) 70.6 cm
Dimensions (D x W x H) Interior 27.8 x 24.3 x 32.2 to 36.2 in.
Height (English) 32.2 to 36.2 in.
Height (Metric) 81.8 to 91.9 cm
Width (English) 24.3 in.
Width (Metric) 61.7 cm
Weight (English) Shipping 230 lb.
Weight (Metric) Shipping 104.3 kg
Amperage 16.5 A
Electrical Requirements 230 V, 50/60 Hz, 16.5 A, 3 P
Voltage 208/230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.