missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Steel Basin Shelf Levels

Product Code. p-200003746 Shop All asecos Products
Click to view available options
Weight (Metric):
17 kg
18 kg
22 kg
27 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17856366

Brand: asecos™ 27873

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Steel Basin Shelf Levels provide an additional storage level.

  • Incl. reinforcing traverses and locking pins
  • Blue-painted steel

Specifications

Color Blue
Material Steel
Type Basin Shelf
Length (English) 39.37 in.
Length (Metric) 1000.00 mm
Width (English) 39.37 in.
Width (Metric) 1000.00 mm
Height (English) 2.56 in.
Height (Metric) 65.00 mm
Depth (English) 15.75 in.
Depth (Metric) 400.00 mm
Weight (English) 37.48 lb.
Weight (Metric) 17 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.