missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Steel Collecting Pans
Collecting pan for protection of the furnace and easy loading.
£96.95 - £188.00
Specifications
Temperature (Metric) | 1100°C |
---|---|
Type | Collecting Pan |
For Use With (Application) | Muffle Furnaces |
Material | Steel |
Height (Metric) | 2 cm |
Product Code | Brand | Length (Metric) | Depth (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Depth (Metric) | Price | Quantity & Availability | ||||
11959755
|
Nabertherm™
691400149 |
22 cm | 33 cm |
£188.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
11949755
|
Nabertherm™
691400147 |
22 cm | 23 cm |
£160.00
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11929755
|
Nabertherm™
691400145 |
15 cm | 13 cm |
£96.95
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
11939755
|
Nabertherm™
691400146 |
19 cm | 16 cm |
£135.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
Description
- Tmax: 1100°C
- Height: 20 mm
Specifications
1100°C | |
Muffle Furnaces | |
2 cm |
Collecting Pan | |
Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title